15W LED Wall Pack, 50K

Item #: 1844525

Cat #: 95014

UPC: 807154950140

to view pricing and more.
15W LED Wall Pack, 15 Watt, 120-277V, 1200 Lumens, 5000K

Overview

15W LED Wall Pack, 15 Watt, 120-277V, 1200 Lumens, 5000K

The Evade Outdoor Emergency Wallpack Series offers a quality emergency lighting solution in a low profile architectural design. This dual function (normally-on and emergency) wallpack is ideal for egress and safety lighting on building exteriors and over doorways.

Also known as: 807154950140, 95014

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 15
Color: Bronze
Lumens: 1200
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Wattage: 15
Lumens: 1200
Volts AC Range: 120 - 277