270W HID Retrofit High Bay LED Lamp, 50K

Item #: 1844785

Cat #: LED-8242M50-HV

UPC: 844006055448

to view pricing and more.
Documents & Guides
LED High Bay Retrofit: 270W (replaces up to 1000W HID); EX39 Base; 5000K Color; 277-480V; 35425 Lumens; 120° Beam. Rated for Enclosed Fixtures with Advanced Active Cooling. Dual stage MOV protection with integrated 6kA surge. USA designed & specified LED driver. ### DLC Code: PFXC32R9

Overview

LED High Bay Retrofit: 270W (replaces up to 1000W HID); EX39 Base; 5000K Color; 277-480V; 35425 Lumens; 120° Beam. Rated for Enclosed Fixtures with Advanced Active Cooling. Dual stage MOV protection with integrated 6kA surge. USA designed & specified LED driver. ### DLC Code: PFXC32R9

Expertly engineered to work efficiently in enclosed fixtures & damp environments, while also protected against insects & dust.

Also known as: 844006055448, LED-8242M50-HV

Specifications

Wattage: 270
Volts AC: 480, 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Type: LED Retrofit
Lumens: 35400
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Wattage: 270
Color Temperature: 5000 (Bright White)
Type: LED Retrofit
Base: Mogul Extended Screw (EX39)
Volts AC: 480, 277
Color Rendering Index (CRI): 80
Lumens: 35400
Standards: DLC Listed (Standard)