Halogen Lamp, MR16, 20W, 12V, FL35

Item #: 1845

Cat #: 20MR16/FL35/C(BAB)-12V

UPC: 046135543067

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, ANSI Code: BAB, Standard Case Qty: 20 *Sylvania Part # 54306*

Overview

Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, ANSI Code: BAB, Standard Case Qty: 20 *Sylvania Part # 54306*
Also known as: 046135543067, 20MR16/FL35/C(BAB)-12V

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
ANSI Code: BAB
Wattage: 20
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 35°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 20
Light Technology: Halogen
Angle: 35°
Color Temperature: 3000 (Warm White)
ANSI Code: BAB
Color Rendering Index (CRI): 100
Base: 2-Pin (GU5.3)