
Cable Snap Clip, 3/16–9/32" Flange 0.472–0.551"
Item #: 18453
Cat #: SC4D
UPC: 782856798200
to view pricing and more.
Documents & Guides
Cable Snap Clip, Low voltage, data and MC/AC cable to 3/16" thru 9/32" flange thickness, 0.468"–0.562" OD, Standard Packaging Quantity: 100.
Overview
Cable Snap Clip, Low voltage, data and MC/AC cable to 3/16" thru 9/32" flange thickness, 0.468"–0.562" OD, Standard Packaging Quantity: 100.
Clip snaps on flange and cable snaps into clip
Also known as: 782856798200, SC4D
Features & Benefits
- Clip snaps on flange and cable snaps into clip
Specifications
| Material: | Spring Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Corrosion Resistant |
| Material: | Spring Steel |
| Finish: | Corrosion Resistant |
| Standards: | Build America Buy America Compliant |