HDST, 30 A, NEMA 4X, 600 V, 3-pole

Item #: 1846003
Cat #: DH361FWKW
UPC: 786679163467
Sign In or Register to view pricing and more.
Eaton Enhanced visible blade single-throw safety switch, Corrosion resistant, enhanced visible blade, upper viewing window, 30 A, NEMA 4X, 304 stainless steel, Class H, Fusible without neutral, Three-pole, Three-Wire, 600 V, #14-#2 Cu/Al

Overview

Eaton Enhanced visible blade single-throw safety switch, Corrosion resistant, enhanced visible blade, upper viewing window, 30 A, NEMA 4X, 304 stainless steel, Class H, Fusible without neutral, Three-pole, Three-Wire, 600 V, #14-#2 Cu/Al
ES-CDPA-Eaton Enhanced Visible Blade Safety Switches
Also known as: 786679163467, DH361FWKW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)