1 IN WTRTHT SVC-ENT CONN

Item #: 1846175

Cat #: SE-1004

UPC: 783126489958

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Service Entrance Cable Connector, Type Compression, Cable Size (3) 4 AWG and (3) 3 AWG Braided/Neoprene Jacket Cable, (2) 2 AWG and (1) 4 AWG Braided, (3) 2 AWG, (3) 1 AWG PVC Jacket Cable, Minimum Opening 0.40 Inch x 0.86 Inch, Maximum Opening 0.64 Inch x 1.01 Inch, Trade Size 1 Inch, Thread Length 17/32 Inch, Length 1-1/4 Inch, Diameter 1-5/8 Inch, Constructional Feature Watertight, Material Zinc Electroplated Malleable Iron (Body), PVC (Grommet), Zinc Electroplated Steel (Compression Washer), Approval UL 514B, Used On Oval Service Entrance Cable, Applicable Standard W-F-406E

Overview

Service Entrance Cable Connector, Type Compression, Cable Size (3) 4 AWG and (3) 3 AWG Braided/Neoprene Jacket Cable, (2) 2 AWG and (1) 4 AWG Braided, (3) 2 AWG, (3) 1 AWG PVC Jacket Cable, Minimum Opening 0.40 Inch x 0.86 Inch, Maximum Opening 0.64 Inch x 1.01 Inch, Trade Size 1 Inch, Thread Length 17/32 Inch, Length 1-1/4 Inch, Diameter 1-5/8 Inch, Constructional Feature Watertight, Material Zinc Electroplated Malleable Iron (Body), PVC (Grommet), Zinc Electroplated Steel (Compression Washer), Approval UL 514B, Used On Oval Service Entrance Cable, Applicable Standard W-F-406E
Also known as: 783126489958, SE-1004

Specifications

No Specifications Available