
Cable Snap Clip, 1/16"–3/16" Flange, 0.591"–0.709" OD
Item #: 18467
Cat #: SC2E
UPC: 782856798088
to view pricing and more.
Documents & Guides
Cable Snap Clip. Low voltage, data and MC/AC cable to 1/16" thru 3/16" flange thickness, 0.5"–0.718" OD, Standard Packaging Quantity: 100.
Overview
Cable Snap Clip. Low voltage, data and MC/AC cable to 1/16" thru 3/16" flange thickness, 0.5"–0.718" OD, Standard Packaging Quantity: 100.
Clip snaps on flange and cable snaps into clip
Also known as: 782856798088, SC2E
Features & Benefits
- Clip snaps on flange and cable snaps into clip
Specifications
| Material: | Spring Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Corrosion Resistant |
| Material: | Spring Steel |
| Finish: | Corrosion Resistant |
| Standards: | Build America Buy America Compliant |