600V 16 A MCS

Item #: 184705

Cat #: 100S-C16J404C

UPC: 611320773514

to view pricing and more.
Documents & Guides
AB 100S-C16J404C 600V 16 A MCS

Overview

AB 100S-C16J404C 600V 16 A MCS
Also known as: 611320773514, 100S-C16J404C

Specifications

Phase: 3
Type: Energy Efficient, Ventilated
Volts AC Control: 24
Volts AC: 600
Volt Amps: 15kVA
Phase: 3
Volts AC Control: 24
Volt Amps: 15kVA
Type: Energy Efficient, Ventilated
Volts AC: 600