SpectraCool Narrow Hazardous Location AC Offshore, 8000BTU 460V, Brushed, SS316

Item #: 1847290

Cat #: NHZ360846G500

UPC: 783510286811

Sign In or Register to view pricing and more.
SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC Offshore, NHZ360846G500 item is rated 8000BTU 460V with material of SS316 finish Brushed.

Overview

SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC Offshore, NHZ360846G500 item is rated 8000BTU 460V with material of SS316 finish Brushed.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510286811, NHZ360846G500

Specifications

Width: 11.500 in
Depth: 14 in
Height: 36 in
Finish: Brushed
Material: Stainless Steel 316L
BTU: 8500
Wattage: 2489
Width: 11.500 in
Height: 36 in
Material: Stainless Steel 316L
Wattage: 2489
Depth: 14 in
Finish: Brushed
BTU: 8500