Nylon-Insulated, WR: 16 - 14, 100/PK

Item #: 184777

Cat #: MNG14-14FLX

UPC: 051128587980

to view pricing and more.
Documents & Guides
Locking Fork, Nylon-Insulated, Wire Range: 16 - 14, 100/PK

Overview

Locking Fork, Nylon-Insulated, Wire Range: 16 - 14, 100/PK

3MÖ ScotchlokÖ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587980, MNG14-14FLX

Specifications

Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Stud Size: 1/4 in
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Nylon
Stud Size: 1/4 in