Marine Shipboard Cable, VFD, (3) 4 AWG, 2KV, Gexol Insulation

Item #: 1847794

Cat #: 37102312VFD

UPC:

to view pricing and more.
Documents & Guides
Marine Shipboard Cable, VFD, (3) 4 AWG, 2KV, Gexol Insulation, Rated 110 Deg Celsius

Overview

Marine Shipboard Cable, VFD, (3) 4 AWG, 2KV, Gexol Insulation, Rated 110 Deg Celsius

A flexible, braid and foil shielded, 2kV power cable specifically engineered for use in variable frequency AC motor drive (VFD) applications.

Also known as: 37102312VFD

Specifications

Gauge: 4 AWG
Conductors: 3
Material: Copper
Stranding: Stranded
Shielding: Shielded
Volts AC: 2kV
Gauge: 4 AWG
Material: Copper
Shielding: Shielded
Conductors: 3
Stranding: Stranded
Volts AC: 2kV