
1 Door, Flr-Mt, Type 4 Enclosure, 3 Pt, 72.06" x 25.06" x 18.06"
Item #: 184785
Cat #: A72H2518FS3PT
UPC: 783510154523
to view pricing and more.
Documents & Guides
One-Door, Free-Standing, Type 4/12, Enclosure w/ Latch, Size/Dims: 72.06" x 25.06" x 18.06", Material/Finish: Steel/Gray
Overview
One-Door, Free-Standing, Type 4/12, Enclosure w/ Latch, Size/Dims: 72.06" x 25.06" x 18.06", Material/Finish: Steel/Gray
These enclosures are ideal for mounting equipment on panels or racks in indoor or outdoor applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. The design features HOFFMAN's exclusive PowerGlide Handle with 3-point latching for secure closure.
Also known as: 783510154523, A72H2518FS3PT
Features & Benefits
- 3-point latch for security and ease of use
- Mounting channels accommodate panel or rack-mount equipment
- Panels and rack mount angles can be mounted anywhere along channels
- Rolled flange around door opening excludes liquids and contaminants
- Lifting eyes for easy handling
- 3-point latch system with PowerGlide handle
- Seams continuously welded and ground smooth; no holes or knockouts
- Mounting channels welded horizontally to interior body sides at top, bottom and center
- Heavy-gauge continuous hinge with stainless steel hinge pin
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Width: | 25 in |
| Depth: | 18 in |
| Height: | 72 in |
| Material: | Steel |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Depth: | 18 in |
| Material: | Steel |
| Width: | 25 in |
| Height: | 72 in |