MC Neutral Per Phase, 12/2, Alum Armor, 1000', WHT w/BLK Stripe, WHT W/RED Stripe GRN Ground

Item #: 1848247

Cat #: 3604-60-700

UPC:

to view pricing and more.
Documents & Guides
Type MC Neutral Per Phase, 12 AWG Solid, 2 Conductors, Interlocked Aluminum Armor, 1000' WHT W/BLK STRIPE, WHT W/RED STRIPE GRN GRND

Overview

Type MC Neutral Per Phase, 12 AWG Solid, 2 Conductors, Interlocked Aluminum Armor, 1000' WHT W/BLK STRIPE, WHT W/RED STRIPE GRN GRND

Atkore's MC Plus is the modern-day Type MC homerun cable that incorporates a neutral per-phase design ideal for multi-wire branch circuit applications and addresses harmonics distortions in power distribution systems. MC Plus's neutral per-phase design eliminates shared neutrals and the risk of overloading. This design also helps quickly identify faulty circuits, reducing outages. The MC Plus cable offers improved safety and efficiency in electrical systems for a range of applications.

Also known as: 3604-60-700

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Length: 1000 ft
Stranding: Solid