Universal Sway Brace, EG, 12" Pipe

Item #: 1848345

Cat #: CSB1200

UPC: 782856943686

to view pricing and more.
Documents & Guides
Universal Sway Brace, EG, 12" Pipe

Overview

Universal Sway Brace, EG, 12" Pipe

The nVent CADDY Universal Sway Brace is an innovative, versatile solution providing seismic bracing for suspended pipes. Featuring a unique slotted hole pattern for easy slip-on installation, installers can eliminate the risk and inconvenience of loose hardware, making it an ideal choice for ensuring safety and compliance on the job.

Also known as: 782856943686, CSB1200

Features & Benefits

  • Used for both lateral and longitudinal sway brace applications
  • Snap-off bolt head helps enable easy installation and inspection
  • Works with 1" to 2" (25,4mm to 50,8mm) brace pipes to reduce inventory
  • Works with 12 gauge or thicker Type A solid strut as brace member
  • Meets NFPA®-13 and CEN/TS 1755:2021 requirements for seismic sway bracing
  • FM Approved with the following brace members: Type A Solid Strut (12 gauge or thicker) and 1-2 in Sch40/EN 10255H Pipe
  • FM Specification Tested with the following brace members: Type A Solid Strut (12 gauge or thicker) and 1-2 in Sch40/EN 10255H Pipe

Specifications

Material: Steel
Width: 1.500 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Width: 1.500 in