BREAKER 150A 4P

Item #: 184846

Cat #: Q2150BH

UPC: 783643148840

to view pricing and more.
Documents & Guides
ITE Q2150BH BREAKER 150A 4P

Overview

ITE Q2150BH BREAKER 150A 4P
Also known as: 783643148840, Q2150BH

Specifications

Poles: 2
Volts AC: 120/240
Amps: 150
Family / Style: QP
Interrupt Rating DC: 22 kA
Poles: 2
Amps: 150
Interrupt Rating DC: 22 kA
Volts AC: 120/240
Family / Style: QP