
to view pricing and more.
Documents & Guides
OZ-Gedney Type BJ Bonding Jumper, Size: 1/2 - 3/4 IN, Clamps: Malleable Or Ductile Iron, U-Bolts: Steel, Braids: Tinned Copper, Finish: Clamp And U-Bolt: Hot Dip Galvanized, 24 IN Fully Extended Braid, Third Party Certification: UL File Number
Overview
OZ-Gedney Type BJ Bonding Jumper, Size: 1/2 - 3/4 IN, Clamps: Malleable Or Ductile Iron, U-Bolts: Steel, Braids: Tinned Copper, Finish: Clamp And U-Bolt: Hot Dip Galvanized, 24 IN Fully Extended Braid, Third Party Certification: UL File Number
Also known as: 783126040180, BJ-0507-24
Specifications
| Diameter: | 3/4 in, 1/2 in |
| Material: | Copper |
| Length: | 24 in |
| Diameter: | 3/4 in, 1/2 in |
| Length: | 24 in |
| Material: | Copper |