FD 2P 100A W/AUX SW 1A1B RH M/C TERM L&L

Item #: 184854

Cat #: FD2100KLA05

UPC: 786679082614

to view pricing and more.
Eaton Series C molded case switch, F-frame, FD, Fixed thermal, fixed magnetic trip, Two-pole, 100A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line and load, 1A-1B same side with right pigtail, 50/60 Hz

Overview

Eaton Series C molded case switch, F-frame, FD, Fixed thermal, fixed magnetic trip, Two-pole, 100A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line and load, 1A-1B same side with right pigtail, 50/60 Hz

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786679082614, FD2100KLA05

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 100
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 100