CS480 Wall Coupling, fits 48.3mm Tube, Brushed, SS304

Item #: 184876

Cat #: CCSS48WJC

UPC: 783510425494

to view pricing and more.
For directly mounting the enclosure on vertical surfaces enabling 340-degree enclosure rotation. This CS480 Wall Coupling, CCSS48WJC item fits 48.3mm Tube with a material of SS Type 304.

Overview

For directly mounting the enclosure on vertical surfaces enabling 340-degree enclosure rotation. This CS480 Wall Coupling, CCSS48WJC item fits 48.3mm Tube with a material of SS Type 304.

CS480 Wall Coupling mounts the enclosure directly to a wall or vertical surface, enabling 340-degree enclosure rotation. Cover to facilitate wiring. Maintenance-free bearings.

Also known as: 783510425494, CCSS48WJC

Features & Benefits

  • Coupling can rotate 340 degrees with rotation stop
  • Torque preset at factory
  • Gasket and mounting hardware are included
  • Surface mounting fasteners are not provided
  • Assembled CS480 HMI Arm System has a max weight load of 89.6 lb. (40.7 kg)

Specifications

Height: 7.870 in
Finish: Brushed
Material: Stainless Steel 304
Depth: 5.890 in
Width: 5.080 in
Height: 7.870 in
Material: Stainless Steel 304
Width: 5.080 in
Finish: Brushed
Depth: 5.890 in