Dynamic Cable Manager, VHB Adh, 1.12" x

Item #: 1848770

Cat #: ABDCM30-AV-C

UPC: 074983199136

to view pricing and more.
Documents & Guides
The dynamic cable manager for panel strain relief in white is mounted with rubber adhesive tape. It is 1.12" long x 1.12" wide (28.4 x 28.4 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. The cable

Overview

The dynamic cable manager for panel strain relief in white is mounted with rubber adhesive tape. It is 1.12" long x 1.12" wide (28.4 x 28.4 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. The cable
Also known as: 074983199136, ABDCM30-AV-C

Specifications

Width: 1.120 in
Color: White
Mounting: Adhesive
Material: Nylon
Length: 1.120 in
Width: 1.120 in
Mounting: Adhesive
Length: 1.120 in
Color: White
Material: Nylon