NM Cable to Beam Clamp, 14-2, 12-2 NM, 0.28"–0.32" OD, 1/2" Max Flange
Item #: 184881
Cat #: RMXBC
UPC: 782856504375
to view pricing and more.
Documents & Guides
Clamp, NM Cable to Beam With 1/2 Inch Flange, 14/2 - 12/2, Steel
Overview
Clamp, NM Cable to Beam With 1/2 Inch Flange, 14/2 - 12/2, Steel
nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.
Also known as: 782856504375, RMXBC
Features & Benefits
- Supports non-metallic sheathed cable with ground wire
Specifications
| Material: | Spring Steel |
| Finish: | Corrosion Resistant |
| Height: | 2.180 in |
| Material: | Spring Steel |
| Height: | 2.180 in |
| Finish: | Corrosion Resistant |