LED Retrofit, 2x2, 22 Watt, 3100 Lumen, 4000K, 120-277V

Item #: 1848865

Cat #: 528018

UPC: 781087165836

to view pricing and more.
Documents & Guides
LED Retrofit, 2x2, 22 Watt, 3100 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Retrofit, 2x2, 22 Watt, 3100 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Philips EvoKit LED Retrofit kit gen 5 is an energy efficient LED alternative to traditional linear fluorescent troffers that also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease installation times offering an installed LED solution within minutes.

Also known as: 781087165836, 528018

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Lumens: 3100
Length: 24 in , 2 ft
Wattage: 22
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 3100
Wattage: 22
Dimmable: Yes