This product may not be available in all locations.
1
more

Load Center, 150A, Main Lugs, 3PH, 65kA, 208Y/120VAC, 24 Circuit
Item #: 184889
Cat #: TL24415R
UPC: 783164190175
to view pricing and more.
Documents & Guides
Load Center, 150 Amp, Main Lug, 24 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 3R Enclosure
Overview
Load Center, 150 Amp, Main Lug, 24 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 3R Enclosure
Also known as: 783164190175, TL24415R
Specifications
| Spaces: | 24 |
| Phase: | 3 |
| Mounting: | Surface |
| Type: | Main Lug |
| Amps: | 150 |
| Circuits: | 24 |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 65 kA |
| Volts AC: | 120/208Y |
| Spaces: | 24 |
| Mounting: | Surface |
| Amps: | 150 |
| IP/NEMA Rating: | NEMA 3R |
| Volts AC: | 120/208Y |
| Phase: | 3 |
| Type: | Main Lug |
| Circuits: | 24 |
| Interrupt Rating AC: | 65 kA |