Top Hat DIN Combo Die

Item #: 1848923

Cat #: THDR7515

UPC: 783310037521

to view pricing and more.
Documents & Guides
Top Hat DIN Combo Die, 7.5mm & 15mm x 35mm

Overview

Top Hat DIN Combo Die, 7.5mm & 15mm x 35mm
Also known as: 783310037521, THDR7515

Specifications

Type: Combo, DIN Rail, Die
Type: Combo, DIN Rail, Die