
Panel For Enclsoure, 20" x 20", Type 3R, 4, 4X, 12/13, SS
Item #: 184907
Cat #: A20P20SS6
UPC: 783510838706
to view pricing and more.
Documents & Guides
Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Stainless Steel
Overview
Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Stainless Steel
nVent HOFFMAN HOFA20P20SS6 steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510838706, A20P20SS6
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Height: | 20 in |
| Material: | Stainless Steel |
| Width: | 20 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Height: | 20 in |
| Width: | 20 in |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |