Power Supply, Redundancy Module, 20-30A, Input, 24VDC, Output, 0.5V

Item #: 18492

Cat #: 1606-XLRED20-30

UPC: 662073044314

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Redundancy Module, 20-30A, Input, 24VDC, Output, 0.5VPower Supply, Redundancy Module, N+1 Redundancy, 20 - 30 Amp, Input, 24 Volt DC, Output, 0.5 Volt DC

Overview

Power Supply, Redundancy Module, 20-30A, Input, 24VDC, Output, 0.5VPower Supply, Redundancy Module, N+1 Redundancy, 20 - 30 Amp, Input, 24 Volt DC, Output, 0.5 Volt DC
Also known as: 662073044314, 1606-XLRED20-30

Specifications

Volts DC: 24
Type: Power Supply
Mounting: DIN Rail
Amps Range: 20 - 30
Volts DC: 24
Mounting: DIN Rail
Type: Power Supply
Amps Range: 20 - 30