GUARDMASTER MICRO

Item #: 184959

Cat #: 445L-P4C0600FP

UPC: 612598640003

to view pricing and more.
Documents & Guides
AB 445L-P4C0600FP GUARDMASTER MICRO *** Rockwell Automation Preferred Product ***

Overview

AB 445L-P4C0600FP GUARDMASTER MICRO *** Rockwell Automation Preferred Product ***
Also known as: 612598640003, 445L-P4C0600FP

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Type: Rigid, Schedule 80, Elbow
Special Program: Rockwell Automation Preferred Product
Diameter: 3 in
Material: PVC
Special Program: Rockwell Automation Preferred Product
Color: Gray
Type: Rigid, Schedule 80, Elbow