Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Or

Item #: 1850366

Cat #: UTP28X3OR

UPC: 074983996537

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 3ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 3ft.
Also known as: 074983996537, UTP28X3OR

Specifications

Length: 3 ft
Color: Orange
Material: Copper
Length: 3 ft
Material: Copper
Color: Orange