Metering Enclosure, N1, 30x30x10

Item #: 1850527

Cat #: AMC303010R

UPC: 783510137878

Sign In or Register to view pricing and more.
Metering Enclosure, NEMA Type 1, Material: Steel, Dimensions: 30" x 30" x 10"

Overview

Metering Enclosure, NEMA Type 1, Material: Steel, Dimensions: 30" x 30" x 10"

This enclosure houses metering transformers and instrument assemblies in indoor applications. HQ models meet Hydro-Québec requirements. It includes one pre-punched accessory, one potential transformer and one current transformer panel, and a four-lug splitter block.

Also known as: 783510137878, AMC303010R

Specifications

Width: 30 in
Depth: 10 in
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Finish: Powder Coated
Width: 30 in
Height: 30 in
Color: Gray
Finish: Powder Coated
Depth: 10 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel