ABB AF40-30-00-12 CTR,3P,42A,48-130

Item #: 1850761

Cat #: AF40-30-00-12

UPC: 471523132026

to view pricing and more.
Documents & Guides
ABB AF40300012 CTR 3P 42A 48-

Overview

ABB AF40300012 CTR 3P 42A 48-

The AF40-30-00-12 is a 3 pole - 690 V IEC or 600 UL contactor with screw terminals, controlling motors up to 18.5 kW / 400 V AC (AC-3) or 30 hp / 480 V UL and switching power circuits up to 70 A (AC-1) or 60 A UL general use. Thanks to the AF technology, the contactor has a wide control voltage range (48-130 V 50/60 Hz and DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories

Also known as: 471523132026, AF40-30-00-12

Specifications

No Specifications Available