Decora Dimmer, 800W, Low Voltage, Diva, Ivory
Item #:
185133
Cat #:
DVLV-10PH-IV
UPC:
027557748148
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Diva Decora Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, Ivory
Overview
Diva Decora Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, Ivory
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/1000VA (800W) clamshell packaging in ivory
Also known as: 027557748148, DVLV-10PH-IV
Specifications
Type: | Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decora |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 800 |
Poles: | 1 |
Color: | Ivory |
Family / Style: | Diva |
Type: | Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decora |
Mounting: | Surface |
Poles: | 1 |
Family / Style: | Diva |
Volts AC: | 120 |
Wattage: | 800 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)