1G IVORY JUMBO BLOCK RCPT

Item #: 185141
Cat #: 84834
UPC: 095327848343
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss Ivory

Overview

Wallplate, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss Ivory
Also known as: 095327848343, 84834

Specifications

Size: Jumbo
Mounting: Device
Type: GFCI, Decora
Gangs: 1
Color: Ivory
Material: Steel
Size: Jumbo
Type: GFCI, Decora
Color: Ivory
Mounting: Device
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)