RadioRA 2 Hybrid Keypad, White

Item #: 1851461

Cat #: RRD-HN2RLD-WH

UPC: 784276170345

to view pricing and more.
Documents & Guides
RadioRA 2 Dual-Group with Dual Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, White

Overview

RadioRA 2 Dual-Group with Dual Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, White
Also known as: 784276170345, RRD-HN2RLD-WH

Specifications

Wattage: 450, 100
Type: Magnetic Low-Voltage, Dual Group, Dual Raise/Lower
Volts AC: 120
Color: White
Mounting: Knuckle
Volt Amps: 450
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 450, 100
Volts AC: 120
Mounting: Knuckle
Light Technology: LED, CFL, Halogen, Incandescent
Type: Magnetic Low-Voltage, Dual Group, Dual Raise/Lower
Color: White
Volt Amps: 450