ABB SU203M-C1 UL489 MCB 3P C 1A 480

Item #: 1851488
Cat #: SU203M-C1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB SU203M-C1
Also known as: SU203M-C1

Specifications

Poles: 3
Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 1
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)