DT1 DIN Rail Surge Protection Class I+II 12.5 kA, 1+0 Mode, 120 V Un

Item #: 1851756

Cat #: DT115010R

UPC: 782856938248

to view pricing and more.
Documents & Guides
CAD DT115010R DT1 DIN RAIL SU

Overview

CAD DT115010R DT1 DIN RAIL SU

DT1 Series provides a range of compact, safe and high surge rated performance features for the harsh IEC Class I environment and suitable for protection within a wide range of applications.

Also known as: 782856938248, DT115010R

Features & Benefits

  • Compact, yet high surge rated pluggable design, using minimum DIN rail width
  • External back-up fuse is not required up to 315 A (IEC only)
  • Retaining clip ensures enhanced vibration and shock resistance performance
  • Red/Green status indication and change-over contacts standard for remote monitoring

Specifications

IP/NEMA Rating: IP20
Width: 0.710 in
Depth: 3.620 in
IP/NEMA Rating: IP20
Depth: 3.620 in
Width: 0.710 in