Servo Motors, Low-Inertia, Brushless, 460VAC, Frame 6, 2000RPM, High-Resolution Encoder

Item #: 185182

Cat #: MPL-B680D-SJ72AA

UPC: 884951067882

to view pricing and more.
Documents & Guides
Servo Motors, MPL - Low-Inertia Brushless, 460 Volt AC, Frame Size 6 = 215 mm (8.46 Inch), Stack Length 80 = 203.2 mm (8.0 Inch), 2000 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180+ Rotatable *** Rockwell Automation Preferred Product ***

Overview

Servo Motors, MPL - Low-Inertia Brushless, 460 Volt AC, Frame Size 6 = 215 mm (8.46 Inch), Stack Length 80 = 203.2 mm (8.0 Inch), 2000 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180+ Rotatable *** Rockwell Automation Preferred Product ***

Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.

Also known as: 884951067882, MPL-B680D-SJ72AA

Specifications

Type: Servo Motor
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
Special Program: Rockwell Automation Preferred Product