SOOW Portable Cord, 14/4, Black, 1000'

Item #: 185191
Cat #: SO144BLK1000RL
UPC: 079407303533
Sign In or Register to view pricing and more.
Documents & Guides
(4) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: 0.575", 1000 Foot Reel

Overview

(4) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: 0.575", 1000 Foot Reel
Excellent resistance to oil and moisture • Good tensile strength, elongation and aging characteristics • High flexibility • Excellent abrasion resistance • Water-resistant • UL Listed and CSA certified for indoor and outdoor use
Also known as: 079407303533, SO144BLK1000RL, scully cord

Specifications

Jacket: Rubber
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14
Conductors: 4
Jacket: Rubber
Material: Copper
Volts AC: 600
Conductors: 4
Length: 1000 ft
Color: Black
Gauge: 14

Customer Reviews

No reviews for this product
(0)