Portable Cord, Type SOOW, 14/4, Black, 250' Reel

Item #: 185193
Cat #: SOOWSOW144BLK250RL
UPC: 980130425853
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SOOW, 14/4, Black, 250' Reel

Overview

Portable Cord, Type SOOW, 14/4, Black, 250' Reel
Also known as: 980130425853, SOOWSOW144BLK250RL

Specifications

Length: 250 ft
Material: Copper
Color: Black
Gauge: 14
Conductors: 4
Length: 250 ft
Color: Black
Conductors: 4
Material: Copper
Gauge: 14

Customer Reviews

No reviews for this product
(0)