This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
17 Motor Current Amp, 30 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A16 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.
Overview
17 Motor Current Amp, 30 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A16 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.
Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time.
Also known as: 662019879543, A16-30-10-84
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Contactor, Lighting Contactor, IEC, Non-Reversing |
Amps: | 17 |
Volts AC Control: | 120 |
Type: | Contactor, Lighting Contactor, IEC, Non-Reversing |
Poles: | 3 |
Amps: | 17 |
Customer Reviews
No reviews for this product
(0)