This product may not be available in all locations.

Drive, Extra Tough, Floor Mount, Type 1/IP21, 480VAC, 3PH, 600A,Frame 8C, Door-Mounted HIM
Item #: 1852906
Cat #: 20GEG3D617LNDNNNNN
UPC: 194033948955
to view pricing and more.
Documents & Guides
PowerFlex 755T, Drives, Corrosive Gas Protection (XT), Forced Air, Low Harmonic, AFE Drive (PowerFlex 755TL), Type 1/IP21, Floor Mount, Light Duty - 600 Horse Power (710 Amp), Normal Duty - 500 Horse Power (617 Amp), Heavy Duty - 400 Horse Power (485 Amp), 480 Volt AC, 3-Phase, Frame 8, Standard EMI Protection, Door Mounted HIM (20-750-C6S) & TotalFORCE Control
Overview
PowerFlex 755T, Drives, Corrosive Gas Protection (XT), Forced Air, Low Harmonic, AFE Drive (PowerFlex 755TL), Type 1/IP21, Floor Mount, Light Duty - 600 Horse Power (710 Amp), Normal Duty - 500 Horse Power (617 Amp), Heavy Duty - 400 Horse Power (485 Amp), 480 Volt AC, 3-Phase, Frame 8, Standard EMI Protection, Door Mounted HIM (20-750-C6S) & TotalFORCE Control
NEW PowerFlex 755TS drives represent the next generation of industrial drives with more capabilities designed to meet your application requirements. It’s the first six-pulse drive with TotalFORCE technology that adds flexible, high-performance motor control, realtime operational intelligence and automated application commissioning and optimization.
Also known as: 194033948955, 20GEG3D617LNDNNNNN
Specifications
| Horsepower: | 600, 400, 500 |
| Volts AC: | 480 |
| Mounting: | Floor |
| IP/NEMA Rating: | IP21 |
| Amps: | 485, 617, 710 |
| Size: | 8 Frame |
| Standards: | Build America Buy America Compliant |
| Horsepower: | 600, 400, 500 |
| Mounting: | Floor |
| Amps: | 485, 617, 710 |
| Standards: | Build America Buy America Compliant |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP21 |
| Size: | 8 Frame |