LED Extra Wide Floodlight, 27W, 4500K

Item #: 1853036

Cat #: PFSXW27LEDT

UPC: 765364938580

to view pricing and more.
Documents & Guides
LED Extra Wide Floodlight, 27W, 120-277V, Color Temperature: 4500K, Trunnion Mounting, 0-10V Dimming, Color: Dark Bronze

Overview

LED Extra Wide Floodlight, 27W, 120-277V, Color Temperature: 4500K, Trunnion Mounting, 0-10V Dimming, Color: Dark Bronze

Producing up to 142 lumens per watt, the Extra Wide Floods provide an extra wide distribution (NEMA 7x7) that is recommended for accent lighting on short setbacks and for sign and wall wash applications. They produce a smooth, even and uniform light pattern.

Also known as: 765364938580, PFSXW27LEDT

Specifications

Color: Dark Bronze
Wattage: 27
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: Yes
Lumens: 3132
Color: Dark Bronze
Mounting: Trunnion
Light Technology: LED
Lumens: 3132
Wattage: 27
Color Temperature: 4500 (Cool White)
Dimmable: Yes