Enclosure, Hinged, Padlock Latches, 14" x 12" x 6"

Item #: 1853136

Cat #: J1412FHW

UPC: 785928005206

to view pricing and more.
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 14 x 12 x 6 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Padlock Latches, 14 x 12 x 6 Inch, Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928005206, J1412FHW

Specifications

Width: 12 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Height: 14 in
Width: 12 in
Color: Gray
Height: 14 in
Depth: 6 in
Material: Fiberglass