3' Narrow Striplight

Item #: 185334

Cat #: S130

UPC: 745973962985

to view pricing and more.
Documents & Guides
3' Narrow StriplightNarrow Strip, Length: 3', 1 Lamp, 120V, F30T12, Rapid Start Electronic Ballast.

Overview

3' Narrow StriplightNarrow Strip, Length: 3', 1 Lamp, 120V, F30T12, Rapid Start Electronic Ballast.
Also known as: 745973962985, S130

Specifications

Volts AC: 120
Length: 3 ft
Wattage: 30
Type: 1-Lamp
Light Technology: Fluorescent
Volts AC: 120
Wattage: 30
Light Technology: Fluorescent
Length: 3 ft
Type: 1-Lamp