Disconnect Switch, 400A, 600VAC, 3P, Non-Fusible, NEMA 5/12

Item #: 185345

Cat #: THN3365J

UPC: 783164087178

to view pricing and more.
Documents & Guides
Disconnect Switch, 400 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty

Overview

Disconnect Switch, 400 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty
Also known as: 783164087178, THN3365J

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12, NEMA 5
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12, NEMA 5
Amps: 400
Volts AC: 600