LED Area Light, 100 Watt, 12530 Lumen, 4000K, 347-480V

Item #: 1854402

Cat #: AREAFLD2A/100HUVD740/T4BZ

UPC: 046135617539

to view pricing and more.
Documents & Guides
LED Area Floodlight, 100 Watt, 12530 Lumen, 4000K, 70 CRI, 347-480 Volt, 0-10V Dimmable, Type IV Distribution, Bronze Finish *Sylvania Product Code 61753* *Sylvania Part # 61753*

Overview

LED Area Floodlight, 100 Watt, 12530 Lumen, 4000K, 70 CRI, 347-480 Volt, 0-10V Dimmable, Type IV Distribution, Bronze Finish *Sylvania Product Code 61753* *Sylvania Part # 61753*

The SYLVANIA ValueLED Area Light luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting.

Also known as: 046135617539, AREAFLD2A/100HUVD740/T4BZ

Specifications

Volts AC: 480, 347
Color Temperature: 4000 (Cool White)
Wattage: 100
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC: 480, 347
Wattage: 100
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: Yes