1" PVC 45° Elbow, 18" Radius, Schedule 40, Gray

Item #: 1854443

Cat #: UA7CF

UPC: 034481067603

Sign In or Register to view pricing and more.
Documents & Guides
1 Inch PVC 45 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray

Overview

1 Inch PVC 45 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray
Also known as: 034481067603, UA7CF

Specifications

Diameter: 1 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 45°
Sweep Radius: 18 in
Diameter: 1 in
Color: Gray
Angle: 45°
Type: Schedule 40
Material: PVC
Sweep Radius: 18 in