LED Undercabinet Light, 8 Light, 12.1W, 120V

Item #: 18549

Cat #: UPL30-WH

UPC: 661209225160

to view pricing and more.
Documents & Guides
PRO-Series LED Undercabinet Light, 8 Light, 120V, 12.1W, White, 30 in

Overview

PRO-Series LED Undercabinet Light, 8 Light, 120V, 12.1W, White, 30 in
Also known as: 661209225160, UPL30-WH

Specifications

Volts AC: 120
Wattage: 12.100
Light Technology: LED
Volts AC: 120
Light Technology: LED
Wattage: 12.100