2' 9W T8 LED Lamp, 65K

Item #: 1855021

Cat #: S16401

UPC: 045923164019

to view pricing and more.
Documents & Guides
9 Watt T8 LED; 6500K; 1200 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Overview

9 Watt T8 LED; 6500K; 1200 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Satco's S16401 9 watt T8 LED Type B single ended ballast bypass linear lamps is perfect for general lighting in large commercial spaces and well suited for high ceiling applications. The frost bulb features a recessed double contact base and a 360 degree beam spread, delivering exceptional illumination. With a temperature of 6500 kelvins, this lamp provides 50,000 hours of daylight.

Also known as: 045923164019, S16401

Specifications

Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Material: Plastic
Length: 24 in , 2 ft
Color Rendering Index (CRI): 83
Wattage: 9
Lumens: 1200
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Material: Plastic
Color Rendering Index (CRI): 83
Lumens: 1200
Dimmable: No
Volts AC Range: 120 - 277
Base: Recessed Double Contact (R17d)
Length: 24 in , 2 ft
Wattage: 9
Light Technology: LED
Type: Ballast Bypass (Type B)