MPCB, Standard Magnetic Trip, for C36 - C40, 2.5 - 4 A, High Perfor

Item #: 1855153

Cat #: 140MT-D9E-B40

UPC: 191326562126

to view pricing and more.
MPCB, Standard Magnetic Trip, for C36 - C40, 2.5 - 4 A, High Performance, Frame Size D *** Rockwell Automation Preferred Product ***

Overview

MPCB, Standard Magnetic Trip, for C36 - C40, 2.5 - 4 A, High Performance, Frame Size D *** Rockwell Automation Preferred Product ***

Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.

Also known as: 191326562126, 140MT-D9E-B40

Specifications

Type: Rotary, Motor Protector
Size: Frame D
Amps Range: 2.500 - 4
Special Program: Rockwell Automation Preferred Product
Type: Rotary, Motor Protector
Amps Range: 2.500 - 4
Size: Frame D
Special Program: Rockwell Automation Preferred Product