Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Or

Item #: 1855493

Cat #: UTP28X4OR

UPC: 074983999767

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 4ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 4ft.
Also known as: 074983999767, UTP28X4OR

Specifications

Color: Orange
Material: Copper
Length: 4 ft
Color: Orange
Length: 4 ft
Material: Copper