Ferrule, 6 AWG (16.0mm²)

Item #: 185553

Cat #: F84-15-TL

UPC: 074983763573

to view pricing and more.
Ferrule, 6 AWG wire range, 0.59(15.0mm) length.

Overview

Ferrule, 6 AWG wire range, 0.59(15.0mm) length.
Also known as: 074983763573, F84-15-TL

Specifications

Material: Copper
Material: Copper